Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1334-RA_14X10

  • Mfr # U4-1334-RA_14X10
  • Zoro # G9637634
product price: 
$
11.49
/ea

Key Features

Header
Caution
Legend
Fumes May Be Present
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1334-RA_14X10
Zoro #
G9637634
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Language
English
Double-Sided
No
Legend Style
Text
Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Mirror Print
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Background Color
Yellow
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
Standards
ANSI Z53.1-1967 OSHA 1910.145
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Header Style
Text
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Legend
Fumes May Be Present
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fumes May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.