Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1380-RD_14X10

  • Mfr # U4-1380-RD_14X10

  • Zoro # G2721708


product price: $6.19
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1380-RD_14X10
Zoro #
G2721708
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemical and Hazardous Materials
Language
English
Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Material
Vinyl
Legend/Background Color
Black/Yellow
Header Background Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Abrasion Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Material Properties
Flexible
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Sign Legend
Hazardous Waste Do Not Enter
Sign Header Background Color
Black
Chemical Resistant
No
Mirror Print
No
Corrosion Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.