Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1388-RD_14X10

  • Mfr # U4-1388-RD_14X10

  • Zoro # G2721586


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1388-RD_14X10
Zoro #
G2721586
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Language
English
Double-Sided
No
Header Legend Color
Yellow
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Subject Matter
Chemical and Hazardous Materials
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Header Style
Text
Sign Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Metal Detectable
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Abrasion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Standards
ANSI Z53.1-1967 OSHA 1910.145
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Sign Mounting Location
Wall
Write on Surface
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area. Unauthorized Employees Keep Out., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.