Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1436-RA_14X10

  • Mfr # U4-1436-RA_14X10

  • Zoro # G9637275


product price:  $10.95
/ea

Key Features

Header
Caution
Legend
Hydrogen Sulfide Gas May Be Present
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1436-RA_14X10
Zoro #
G9637275
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hydrogen Sulfide Gas May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Cylinder & Compressed Gas
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Sign Header
Caution
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Material Properties
Rigid
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI 969 Compliant
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Hydrogen Sulfide Gas May Be Present
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Sign Header Background Color
Black
Glow In The Dark
No
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Write on Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Sulfide Gas May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.