Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1624-RD_14X10

  • Mfr # U4-1624-RD_14X10

  • Zoro # G2719048


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1624-RD_14X10
Zoro #
G2719048
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Mounting Style
Adhesive-Backed
Header Background Color
Yellow
OSHA Compliant
Yes
Subject Matter
Flammables, Combustibles, Explosives
Double-Sided
No
Legend Color
Black
Legend/Background Color
Black/Yellow/White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Style
Symbol and Text
Background Color
White
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Chemical Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header Background Color
Yellow
Sign Header
Caution
Adhesive Style
Permanent
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Sign Legend
Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time
ANSI 969 Compliant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Abrasion Resistant
No
State Specific Sign
No
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Reduce The Risk Of Fire Do Not Place Combustible Material On Heater At Any Time, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.