Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0003-ED_14x10

  • Mfr # LCU3-0003-ED_14x10

  • Zoro # G5235111


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Acid Could Result In Moderate Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0003-ED_14x10
Zoro #
G5235111
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Acid Could Result In Moderate Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Protective Coating
Clear Film Laminate
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Header Text Color
Black
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Sign Header Background Color
Yellow
Graffiti Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Abrasion Resistant
No
Chemical Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend
Acid Could Result In Moderate Injury.
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid Could Result In Moderate Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products