Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0010-ED_14x10

  • Mfr # LCU3-0010-ED_14x10

  • Zoro # G5264712


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Hot. Keep Away. Injury May Result.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0010-ED_14x10
Zoro #
G5264712
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot. Keep Away. Injury May Result.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Yellow
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Sign Header Style
Symbol and Text
State Specific Sign
No
Legend Pictogram Description
Hot Surface
Sign Header Background Color
Yellow
Abrasion Resistant
No
Sign Legend
Hot. Keep Away. Injury May Result.
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Graffiti Resistant
Yes
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Header Pictogram ID
PPIC-51
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram ID
PFHS-102
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Keep Away. Injury May Result., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products