Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0046-ED_14x10

  • Mfr # LCU3-0046-ED_14x10

  • Zoro # G5177757


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Slow Down Pedestrian Traffic. Accident May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0046-ED_14x10
Zoro #
G5177757
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Slow Down Pedestrian Traffic. Accident May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Yellow
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Yellow
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution
Sign Header Style
Symbol and Text
Write on Surface
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend
Slow Down Pedestrian Traffic. Accident May Result In Injury.
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Legend Pictogram ID
PPIC-43
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Exclamation Point
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Abrasion Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Metal Detectable
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow Down Pedestrian Traffic. Accident May Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products