Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0395-ED_14x10

  • Mfr # LCU3-0395-ED_14x10

  • Zoro # G5178308


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0395-ED_14x10
Zoro #
G5178308
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Check Battery Acid Before Connecting Charger
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Abrasion Resistant
No
Mirror Print
No
Sign Legend
Check Battery Acid Before Connecting Charger
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Adhesive Style
Permanent
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check Battery Acid Before Connecting Charger, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.