Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0437-ED_14x10

  • Mfr # LCU3-0437-ED_14x10

  • Zoro # G5187837


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Legend
Sudden Stops Or Turns May Cause Loads To Shift Or Fall
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0437-ED_14x10
Zoro #
G5187837
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Sudden Stops Or Turns May Cause Loads To Shift Or Fall
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header
Caution
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Metal Detectable
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Write on Surface
No
Number of Printed Sides
1
Sign Legend
Sudden Stops Or Turns May Cause Loads To Shift Or Fall
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Background Color
Black
Chemical Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sudden Stops Or Turns May Cause Loads To Shift Or Fall, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products