Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0340-ED_14x10

  • Mfr # LCU3-0340-ED_14x10

  • Zoro # G5235470


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Legend
Film Badge Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0340-ED_14x10
Zoro #
G5235470
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Film Badge Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Sign Header
Caution
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Text
Abrasion Resistant
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Film Badge Required In This Area
Adhesive Style
Permanent
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Film Badge Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.