Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0016-NP_14x10

  • Mfr # LCU3-0016-NP_14x10

  • Zoro # G5264889


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Watch For Lift Trucks. Accident May Cause Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0016-NP_14x10
Zoro #
G5264889
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch For Lift Trucks. Accident May Cause Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Chemical Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Symbol and Text
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend
Watch For Lift Trucks. Accident May Cause Injury.
Write on Surface
No
Header Pictogram ID
PPIC-51
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Text Color
Black
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Forklift
Sign Header
Caution
Legend Pictogram ID
PPIC-75
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Lift Trucks. Accident May Cause Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products