Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0023-NP_14x10

  • Mfr # LCU3-0023-NP_14x10

  • Zoro # G5200927


product price:  $6.19
/ea

Key Features

Header
Caution
Legend
Avoid Injury Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0023-NP_14x10
Zoro #
G5200927
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Avoid Injury Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Corrosion Resistant
Yes
Mirror Print
No
Legend Pictogram Description
Fall Hazard
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend
Avoid Injury. Watch Your Step.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header
Caution
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PSTF-23
Material Properties
Flexible
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.