Shop LYLE

Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0024-NP_14x10

  • Mfr # LCU3-0024-NP_14x10
  • Zoro # G5279640

product price: 
$
6.19
/ea

Key Features

Header
Caution
Legend
Tripping Hazard. Falls May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0024-NP_14x10
Zoro #
G5279640
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Tripping Hazard. Falls May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Yellow
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Anti-Slip Surface
No
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Legend Pictogram Description
Trip Hazard
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PSTF-19
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Sign Legend
Tripping Hazard. Falls May Result In Injury.
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Tripping Hazard. Falls May Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products