Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0079-NP_14x10

  • Mfr # LCU3-0079-NP_14x10

  • Zoro # G5273200


product price:  $6.19
/ea

Key Features

Header
Caution
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0079-NP_14x10
Zoro #
G5273200
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Mirror Print
No
Sign Header
Caution
Anti-Slip Surface
No
Sign Header Text Color
Black
Legend Pictogram Description
No Entry
Header Pictogram ID
PPIC-51
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Chemical Resistant
No
Legend Pictogram ID
PADM-46
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend
Authorized Personnel Only.
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products