Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0083-NP_14x10

  • Mfr # LCU3-0083-NP_14x10

  • Zoro # G5290393


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0083-NP_14x10
Zoro #
G5290393
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Yellow
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend
Hot Surface. Do Not Touch.
Mounting Pattern
4 Corner
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products