Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0084-NP_14x10

  • Mfr # LCU3-0084-NP_14x10

  • Zoro # G5173487


product price:  $6.19
/ea

Key Features

Header
Caution
Legend
No Steps
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0084-NP_14x10
Zoro #
G5173487
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
No Steps
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Yellow
Sign Legend Text Color
Black
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Legend Pictogram Description
No Steps
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-52
Protective Coating
Clear Liquid Laminate
Header Pictogram ID
PPIC-51
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Write on Surface
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Mounting Location
Wall
Chemical Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Sign Legend
No Steps.
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Steps., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.