Shop LYLE

Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0095-NP_14x10

  • Mfr # LCU3-0095-NP_14x10
  • Zoro # G5293327

product price: 
$
5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Header
Caution
Legend
Slippery Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0095-NP_14x10
Zoro #
G5293327
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Abrasion Resistant
No
Legend Pictogram Description
Slip Hazard
Sign Header Background Color
Yellow
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Header Pictogram ID
PPIC-51
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Graffiti Resistant
Yes
Legend Pictogram ID
PSTF-20
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Legend
Slippery Floor.
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
State Specific Sign
No
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
Yellow
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Corrosion Resistant
Yes
Product Type
Wall Mount Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery Floor., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.