Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0135-NP_14x10

  • Mfr # LCU3-0135-NP_14x10

  • Zoro # G5293080


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Check Mirror For Traffic Before Proceeding
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0135-NP_14x10
Zoro #
G5293080
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Check Mirror For Traffic Before Proceeding
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
State Specific Sign
No
Legend Pictogram Description
Check Mirror
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-105
Write on Surface
No
Sign Legend
Check Mirror For Traffic Before Proceeding
Sign Header
Caution
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Mirror Print
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Header Background Color
Black
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Check Mirror For Traffic Before Proceeding, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.