Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0138-NP_14x10

  • Mfr # LCU3-0138-NP_14x10

  • Zoro # G5205833


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Icy Surface
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0138-NP_14x10
Zoro #
G5205833
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Icy Surface
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Material Properties
Flexible
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Icy Surface
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Style
Text
State Specific Sign
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Mirror Print
No
Product Type
Wall Mount Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Icy Surface, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.