Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0198-NP_14x10

  • Mfr # LCU3-0198-NP_14x10

  • Zoro # G5293047


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Header
Caution
Legend
Wheels Must Be Chocked
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0198-NP_14x10
Zoro #
G5293047
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wheels Must Be Chocked
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Wheels Must Be Chocked
Sign Header Background Color
Black
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-85
Mounting Pattern
4 Corner
Metal Detectable
No
Legend Pictogram Description
Chock Wheels
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Write on Surface
No
Corrosion Resistant
Yes
Chemical Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wheels Must Be Chocked, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products