Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0233-NP_14x10

  • Mfr # LCU3-0233-NP_14x10

  • Zoro # G5235260


product price:  $6.25
/ea

Key Features

Header
Caution
Legend
Used Batteries
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0233-NP_14x10
Zoro #
G5235260
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Used Batteries
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Sign Legend
Used Batteries
Sign Header Background Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Mirror Print
No
Abrasion Resistant
No
Anti-Slip Surface
No
Material Properties
Flexible
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Used Batteries, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.