Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0279-ED_14x10

  • Mfr # LCU3-0279-ED_14x10

  • Zoro # G5223062


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
No Pedestrian Traffic
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0279-ED_14x10
Zoro #
G5223062
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
No Pedestrian Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
No Pedestrian Traffic
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Sign Header Style
Text
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Material Properties
Flexible
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Product Type
Eco-Decal Pedestrian Traffic

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.