Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0332-NP_14x10

  • Mfr # LCU3-0332-NP_14x10

  • Zoro # G5224377


product price:  $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Header
Caution
Legend
Clothing Contaminated With Lead
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0332-NP_14x10
Zoro #
G5224377
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Clothing Contaminated With Lead
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend
Clothing Contaminated With Lead
Chemical Resistant
No
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Mirror Print
No
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clothing Contaminated With Lead, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.