Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0400-NP_14x10

  • Mfr # LCU3-0400-NP_14x10
  • Zoro # G5267180
product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Lifeline Must Be Hooked Up While On Platform
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0400-NP_14x10
Zoro #
G5267180
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Lifeline Must Be Hooked Up While On Platform
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Corrosion Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Legend
Lifeline Must Be Hooked Up While On Platform
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Sign Header Style
Text
Write on Surface
No
Sign Header
Caution
Sign Legend Style
Text
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lifeline Must Be Hooked Up While On Platform, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.