Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0432-NP_14x10

  • Mfr # LCU3-0432-NP_14x10

  • Zoro # G5200209


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Hazardous Materials May Be Used In This Area See MSDS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0432-NP_14x10
Zoro #
G5200209
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Materials May Be Used In This Area See MSDS
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Sign Legend Text Color
Black
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend
Hazardous Materials May Be Used In This Area See Msds
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Chemical Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Materials May Be Used In This Area See Msds, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.