Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU6-0100-NP_14X10

  • Mfr # LCU6-0100-NP_14X10

  • Zoro # G9500885


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Warning
Legend
Look Out For Fork Lifts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0100-NP_14X10
Zoro #
G9500885
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Warning
Legend
Look Out For Fork Lifts
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Orange
Legend Style
Text
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Mirror Print
No
Metal Detectable
No
Sign Header
Warning
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Orange
Sign Legend
Look Out For Fork Lifts
Sign Legend Style
Text
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Product Type
Plastic Lift Truck Traffic Warning Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.