Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1048-NP_14X10

  • Mfr # U4-1048-NP_14X10

  • Zoro # G4716139


product price: $6.79
/ea

Key Features

Header
Caution
Legend
All Storage Must Be 18 Inches Below Sprinklers
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1048-NP_14X10
Zoro #
G4716139
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Caution Sign
Header
Caution
Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header
Caution
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend
All Storage Must Be 18 Inches Below Sprinklers
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Glow In The Dark
No
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Storage Must Be 18 Inches Below Sprinklers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.