Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1056-NP_14X10

  • Mfr # U4-1056-NP_14X10

  • Zoro # G4716166


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Caution
Legend
Asbestos Cancer And Lung Hazard Do Not Disturb Without Proper Training And Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1056-NP_14X10
Zoro #
G4716166
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Caution Sign
Header
Caution
Legend
Asbestos Cancer And Lung Hazard Do Not Disturb Without Proper Training And Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Asbestos Cancer And Lung Hazard Do Not Disturb Without Proper Training And Equipment
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Number of Printed Sides
1
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Hazard Do Not Disturb Without Proper Training And Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.