Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1101-NP_14X10

  • Mfr # U4-1101-NP_14X10
  • Zoro # G4716400
product price: 
$
5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Caution
Legend
Buried Gas Line
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1101-NP_14X10
Zoro #
G4716400
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Buried Gas Line
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Header
Caution
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Sign Header Style
Text
Metal Detectable
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend
Buried Gas Line
Glow In The Dark
No
Write on Surface
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Product Type
Caution Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Gas Line, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.