Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1218-NP_14X10

  • Mfr # U4-1218-NP_14X10

  • Zoro # G4716988


product price:  $5.69
/ea

Key Features

Header
Caution
Legend
Driver Must Chock Wheels
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1218-NP_14X10
Zoro #
G4716988
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Driver Must Chock Wheels
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend
Driver Must Chock Wheels
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
Caution
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Header Background Color
Black
Mirror Print
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header Style
Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Driver Must Chock Wheels, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.