Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1266-NP_14X10

  • Mfr # U4-1266-NP_14X10
  • Zoro # G4717161
product price: 
$
5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Caution
Legend
Extremely Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1266-NP_14X10
Zoro #
G4717161
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Extremely Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Text Color
Yellow
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Write on Surface
No
Material Properties
Flexible
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Legend
Extremely Slippery When Wet
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Text
Product Type
Wall Mount Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Extremely Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.