Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1341-NP_14X10

  • Mfr # U4-1341-NP_14X10
  • Zoro # G4717539
product price: 
$
7.15
/ea

Key Features

Header
Caution
Legend
Go Slow Sound Horn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1341-NP_14X10
Zoro #
G4717539
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Go Slow Sound Horn
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Write on Surface
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Mirror Print
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Go Slow Sound Horn
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Product Type
Caution Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Go Slow Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.