Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1543-NP_14X10

  • Mfr # U4-1543-NP_14X10
  • Zoro # G4718318
product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Caution
Legend
No Pedestrian Traffic
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1543-NP_14X10
Zoro #
G4718318
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
No Pedestrian Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Legend
No Pedestrian Traffic
Corrosion Resistant
Yes
Number of Printed Sides
1
Material Properties
Flexible
Sign Header Background Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header
Caution
Sign Header Text Color
Yellow
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Glow In The Dark
No
Product Type
Plastic Pedestrian Traffic Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews