Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U7-1036-NP_14X10

  • Mfr # U7-1036-NP_14X10

  • Zoro # G4706777


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Header
Be Careful
Legend
Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1036-NP_14X10
Zoro #
G4706777
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Be Careful
Legend
Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Red
ANSI Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Slippery When Wet
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
No
Sign Header
Be Careful
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Number of Printed Sides
1
Metal Detectable
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Product Type
Wall Mount Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.