Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal, English, LCU3-0124-RD_14x10

  • Mfr # LCU3-0124-RD_14x10

  • Zoro # G4833617


product price:  $7.59
/ea

Key Features

Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0124-RD_14x10
Zoro #
G4833617
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Glow-in-the-Dark
No
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Language
English
Legend
Door Swings Open
Legend Style
Text
Glow In The Dark
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Mirror Print
No
Corrosion Resistant
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Legend
Door Swings Open
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Header Style
Text
ADA Compliant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Legend Pictogram Description
Open Door
State Specific Sign
No
Legend Pictogram ID
PPIC-83
Mounting Pattern
No Mounting Holes
Product Type
Door Instruction Caution Reflective Label
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Style
Self-adhesive
Subject Matter
Door Instruction

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Swings Open, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.