Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0021-RD_14x10

  • Mfr # LCU3-0021-RD_14x10

  • Zoro # G4839731


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Parking Lot May Be Slippery When Icy or Wet Conditions Exist
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0021-RD_14x10
Zoro #
G4839731
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Parking Lot May Be Slippery When Icy or Wet Conditions Exist
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Slip, Trip, and Falls
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Language
English
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Legend Pictogram ID
PSTF-22
Write on Surface
No
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Slip Hazard
Average Outdoor Durability
1 to 2 yr
Sign Header
Caution
Adhesive Style
Permanent
Header Pictogram ID
PPIC-51
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend
Parking Lot May Be Slippery When Icy Or Wet Conditions Exist.
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Text Color
Black
State Specific Sign
No
Abrasion Resistant
No
Product Type
Wall Mount Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Parking Lot May Be Slippery When Icy Or Wet Conditions Exist., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.