Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0096-RD_14x10

  • Mfr # LCU3-0096-RD_14x10

  • Zoro # G4835297


product price:  $7.99
/ea

Key Features

Legend
Floor Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0096-RD_14x10
Zoro #
G4835297
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Slip, Trip, and Falls
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Mounting Style
Self-adhesive
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Legend
Floor Slippery When Wet.
Glow In The Dark
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Legend Pictogram ID
PSTF-20
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Legend Pictogram Description
Slip Hazard
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-51
Graffiti Resistant
Yes
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Metal Detectable
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Product Type
Wall Mount Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Slippery When Wet., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products