Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0318-RD_14x10

  • Mfr # LCU3-0318-RD_14x10

  • Zoro # G4303507


product price: $6.19
/ea

Key Features

Header
Caution
Legend
Watch Your Step Use Handrail
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0318-RD_14x10
Zoro #
G4303507
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Your Step Use Handrail
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Material
Vinyl
Language
English
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend Style
Text
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Mirror Print
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend
Watch Your Step Use Handrail
Sign Legend Background Color
Yellow
Product Type
Steps Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step Use Handrail, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.