Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_14X10

  • Mfr # U4-1432-RD_14X10

  • Zoro # G2278711


product price:  $6.99
/ea

Key Features

Header
Caution
Legend
Hot Water
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1432-RD_14X10
Zoro #
G2278711
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Water
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Header Background Color
Black
Background Color
Yellow
Subject Matter
Hot
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Header
Caution
Write on Surface
No
Sign Legend
Hot Water
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Material Properties
Flexible
Sign Header Style
Text
Metal Detectable
No
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Mirror Print
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.