Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1505-RD_14X10

  • Mfr # U4-1505-RD_14X10

  • Zoro # G2720545


product price:  $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Header
Caution
Legend
Look Out For Construction Traffic
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1505-RD_14X10
Zoro #
G2720545
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Look Out For Construction Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Header Background Color
Black
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Header Legend Color
Yellow
Sign Legend Color
Black
Subject Matter
Personal Protection
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Material
Vinyl
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header
Caution
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Header Background Color
Black
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Material Properties
Flexible
Sign Header Style
Text
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend
Look Out For Construction Traffic
Corrosion Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Construction Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products