Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0015-RD_14x10

  • Mfr # LCU3-0015-RD_14x10

  • Zoro # G4840090


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Watch Out for Trucks Accident May Cause Injury
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0015-RD_14x10
Zoro #
G4840090
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch Out for Trucks Accident May Cause Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend
Watch Out For Trucks. Accident May Cause Injury.
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Abrasion Resistant
No
Material Properties
Flexible
Sign Header
Caution
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Trucks. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.