Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0198-RD_14x10

  • Mfr # LCU3-0198-RD_14x10

  • Zoro # G4829231


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Wheels Must Be Chocked
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0198-RD_14x10
Zoro #
G4829231
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Wheels Must Be Chocked
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Mounting Style
Self-adhesive
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Legend
Wheels Must Be Chocked
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Mirror Print
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Chock Wheels
Abrasion Resistant
No
Adhesive Type
Acrylic
Metal Detectable
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram ID
PPIC-85
Glow In The Dark
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Product Type
Chock Wheels Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wheels Must Be Chocked, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.