Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0209-RD_14x10

  • Mfr # LCU3-0209-RD_14x10

  • Zoro # G4828577


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Sound Horn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0209-RD_14x10
Zoro #
G4828577
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Sound Horn
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Sound Horn
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Number of Printed Sides
1
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.