Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0301-RD_14x10

  • Mfr # LCU3-0301-RD_14x10

  • Zoro # G4304408


product price: $6.39
/ea

Key Features

Header
Caution
Legend
Sound Horn Proceed Slowly
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0301-RD_14x10
Zoro #
G4304408
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Sound Horn Proceed Slowly
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Sign Legend
Sound Horn Proceed Slowly
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Mirror Print
No
Sign Header
Caution
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn Proceed Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.