Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U1-1047-RD_14X10

  • Mfr # U1-1047-RD_14X10

  • Zoro # G2901720


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
X-Ray In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1047-RD_14X10
Zoro #
G2901720
UPC #
849362009593
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
X-Ray
Material
Reflective Decal
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Language
English
Header Legend Color
Yellow
Legend Color
Black
Mounting Style
Adhesive-Backed
Header Background Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Mirror Print
No
State Specific Sign
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Legend
X-Ray In Use
Adhesive Style
Permanent
Sign Legend Style
Text
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Metal Detectable
No
Write on Surface
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.