Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U4-1255-RD_14X10

  • Mfr # U4-1255-RD_14X10

  • Zoro # G2723318


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Electromagentic Radiation In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1255-RD_14X10
Zoro #
G2723318
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Electromagentic Radiation In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Language
English
Mounting Style
Adhesive-Backed
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black
Subject Matter
Radiation Hazard
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend
Electromagnetic Radiation In Use
Chemical Resistant
No

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electromagnetic Radiation In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.