Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U4-1528-RD_14X10

  • Mfr # U4-1528-RD_14X10

  • Zoro # G2720256


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Caution
Legend
Microwave In Operation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1528-RD_14X10
Zoro #
G2720256
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Operation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Microwave Hazard
Double-Sided
No
Header Legend Color
Yellow
Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Background Color
Yellow
Material
Vinyl
Language
English
Sign Legend Text Color
Black
Chemical Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Graffiti Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Metal Detectable
No
Write on Surface
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Microwave In Operation
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.