Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U4-1533-RD_14X10

  • Mfr # U4-1533-RD_14X10

  • Zoro # G2720168


product price: $6.49
/ea

Key Features

Header
Caution
Legend
Microwave Oven In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1533-RD_14X10
Zoro #
G2720168
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
Background Color
Yellow
Legend Color
Black
Material
Vinyl
Double-Sided
No
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Language
English
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Graffiti Resistant
Yes
Material Properties
Flexible
Chemical Resistant
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend
Microwave Oven In Use
ANSI 969 Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend Style
Text
Sign Header Style
Text
State Specific Sign
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products