Caution Sign, 10 in H, 14 in W, Vertical Rectangle, English, U4-1060-NA_14x10

  • Mfr # U4-1060-NA_14x10

  • Zoro # G5164579


product price:  $8.29
/ea

Key Features

Header
Caution
Legend
Asbestos Hazard Do Not Disturb Without Proper Training & Equipment
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1060-NA_14x10
Zoro #
G5164579
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Asbestos Hazard Do Not Disturb Without Proper Training & Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Legend
Asbestos Hazard Do Not Disturb Without Proper Training & Equipment
State Specific Sign
No
Glow In The Dark
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Abrasion Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Chemical Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Material Properties
Rigid
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Hazard Do Not Disturb Without Proper Training & Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products